Condor Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Purple, 100 PK (Discontinued)
- Mfr # 399-P1001PL
- Zoro # G8549107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399-P1001PL
Zoro #
G8549107
UPC #
10078371664807
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Series
Condor
Reusability
Disposable
Earplug Material
Foam
Item
Ear Plugs
Noise Reduction Rating NRR
32 dB
Cord Options
Corded
Earplug Shape
Bullet
Noise Reduction Rating
32 dB
Earplug Color
Purple
Pairs Per Package
100
Metal Detectable
No
Cord Color
Yellow
Cord Material - Hearing Protection
Polyurethane
Standards
ANSI S3.19-1974
Band Material - Hearing Protection
Polyurethane
Insertion Method
Roll-Down
Band Color - Hearing Protection
Yellow
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Bag, Wrapped Pairs
Band Material
Polyurethane
Cord Material
Polyurethane
Style
Corded
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Band Color Yellow, Series Condor, Cord Material Polyurethane, Band Material Polyurethane, Cord Color Yellow, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Purple, Metal Detectable No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.