Coverall, 4Xl, White, Basic Micro Microporous, zipper
Mfr # 30ZE37
Zoro # G8566677
product price: $4.59
/eaKey Features
Size
4XL
Color
White
Material
Basic Micro Microporous
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30ZE37
Zoro #
G8566677
UPC #
190735066553
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
33-1/2 in
Fits Waist Size
33 1/2 in
Details
Item
Coverall
Color
White
Material
Basic Micro Microporous
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Ankle Closure
Open
Fabric Weight
1.88 oz
Inseam
33 3/4 in
Series
Condor
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Shop By
Closeouts
Description
Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.