Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, 4Xl, Yellow, Chem Basic, Zipper/Storm Flap

  • Mfr # 30LV01

  • Zoro # G9088581


product price: $150.99
/pk 6, $25.17/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Chem Basic
Seam Style
Heat Sealed
Closure Type
Storm Flap, Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LV01
Zoro #
G9088581
UPC #
190735065112
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
66 in to 70 in

Details

Item
Coverall
Color
Yellow
Material
Chem Basic
Seam Style
Heat Sealed
Closure Type
Storm Flap, Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Fabric Weight
2.29 oz
Inseam
32 in
Series
Condor
Hazard Protection Type
Liquid Tight
Coverall Style
Collared Coverall
Color Family
Yellows
Level of Protection
Liquid Tight
Gas Tight
No
Garment Style
Coverall
Includes Outer Boot Flaps
No
Spray Tight
No
Reduced Spray
No
Anti-Static
No
Liquid Tight
No
High-Visibility
No
Shop By
Closeouts
Sterilization Status
Non-Sterile

Description

Coveralls, ANSI 107 Performance Class Not Applicable, Anti-Static No, Breathable Back Style Not Applicable, Closure Type Storm Flap, Zipper, Color Yellow, Coverall Style Collared Coverall, Gas Tight No, High-Visibility No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.