Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, 4Xl, Yellow, Chem Basic, Zipper/Storm Flap

  • Mfr # 30LV08

  • Zoro # G9088651


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Yellow
Material
Chem Basic
Seam Style
Bound
Closure Type
Storm Flap, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30LV08
Zoro #
G9088651
UPC #
190735065181
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
60 in to 64 in

Details

Item
Coverall
Color
Yellow
Material
Chem Basic
Seam Style
Bound
Closure Type
Storm Flap, Zipper
Cuff Style
Open
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Ankle Closure
Open
Fabric Weight
2.29 oz
Inseam
32 in
Series
Condor
Hazard Protection Type
Liquid Tight
Coverall Style
Collared Coverall
Level of Protection
Liquid Tight
Color Family
Yellows
Spray Tight
No
Liquid Tight
No
Gas Tight
No
Reduced Spray
No
Anti-Static
No
Includes Outer Boot Flaps
No
Garment Style
Coverall
High-Visibility
No
Sterilization Status
Non-Sterile

Description

Coveralls, ANSI 107 Performance Class Not Applicable, Anti-Static No, Breathable Back Style Not Applicable, Closure Type Storm Flap, Zipper, Color Yellow, Coverall Style Collared Coverall, Gas Tight No, High-Visibility No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.