Condor Coverall, Basic Micro Microporous, 1.88 oz Fabric Weight, White, Size 6XL Inseam 35 1/2 in (Discontinued)
- Mfr # 30ZE21
- Zoro # G8566512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30ZE21
Zoro #
G8566512
UPC #
190735066393
Country of Origin
China
Dimensions
Size
6XL
Fits Chest Size
36 31/32 in
Fits Waist Size
37 in
Disposable Clothing Size
6XL
Details
Item
Coverall
Color
White
Material
Basic Micro Microporous
Fabric Weight
1.88 oz
Inseam
35 1/2 in
Closure Type
Zipper
Series
Condor
Level of Protection
Dry Particulate, Reduced Spray
Ankle Style
Elastic
Seam Style
Serged
Cuff Style
Elastic
Coverall Style
Collared Coverall
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Description
Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.