This item is Discontinued.

Condor Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size M Inseam 29 in 31TU93

Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size M Inseam 29 in (Discontinued)

  • Mfr # 31TU93
  • Zoro # G9097672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31TU93
Zoro #
G9097672
UPC #
190735067772
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
48 in to 50 in
Disposable Clothing Size
M

Details

Item
Coverall
Color
White
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
29 in
Closure Type
Zipper
Series
Condor
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127
Level of Protection
Dry Particulate, Reduced Spray
Ankle Style
Open
Disposable Clothing Primary Material
SMS
Coverall Style
Collared Coverall
Seam Style
Serged
Cuff Style
Open

Description

Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.