Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Unisex Coverall, Cotton Duck, 12 oz Fabric Weight, Desert Sand Brown, Size L Inseam 31 in 1H187

Unisex Coverall, Cotton Duck, 12 oz Fabric Weight, Desert Sand Brown, Size L Inseam 31 in (Discontinued)

  • Mfr # 1H187
  • Zoro # G0096406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H187
Zoro #
G0096406
UPC #
190735051191
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
51 in
Size (Max. Waist x Max. Chest)
L

Details

Item
Coverall
Color
Desert Sand Brown
Material
Cotton Duck
Fabric Weight
12 oz
Inseam
31 in
Insulated
No
Closure Type
Snap, Zipper
Gender
Unisex
Waterproof
Yes
Number of Outside Pockets
7
Hammer Loop
Yes
Lining Material
Nylon
Includes
Hammer Loop and Leg Tool Pockets
Includes Hammer Loop
Yes
Insulated for Cold Conditions
Yes
Number of Pockets
7+
Front Closure
Zipper

Description

Coverall, Insulated for Cold Conditions Yes, Gender Unisex, Material Cotton Duck, Front Closure Type Snap, Zipper, Fabric Weight 12 oz, Number of Outside Pockets 7, Color Desert Sand Brown, Inseam 31 in, Size L, Includes Hammer Loop Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.