Coverall, M, Yellow, Chem Basic, Zipper/Storm Flap
Mfr # 30LV15
Zoro # G9088721
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
Key Features
Size
M
Color
Yellow
Material
Chem Basic
Seam Style
Bound
Closure Type
Storm Flap, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30LV15
Zoro #
G9088721
UPC #
190735065259
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
45 in to 47 in
Description
Coveralls, ANSI 107 Performance Class Not Applicable, Anti-Static No, Breathable Back Style Not Applicable, Closure Type Storm Flap, Zipper, Color Yellow, Coverall Style Collared Coverall, Gas Tight No, High-Visibility No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.