Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4PCF4
Zoro #
G0076982
UPC #
190735100196
Country of Origin
China
Dimensions
Size
2XL
Fits Waist Size
38 to 40 in
Thickness
0.25mm
Fits Chest Size
52 in to 54 in
Details
Item
Coverall Rainsuit with Hood
Color
Yellow
Material
PVC
Inseam
33 in
Closure Type
zipper
Seam Style
Heat Welded
Liner Material
None
Gender
Unisex
Number of Pockets (Outside)
0
Number of Pockets (Inside)
0
Includes
Coveralls/Hood
Resists
water
Description
2XL, Yellow, Rainwear Closure Type Zipper, Fits Chest Size 52 In. to 54 In., Fits Waist Size 38 to 40 In., Unisex, Inseam 33 In., Material PVC, Seam Style Heat Welded, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.