This item is Discontinued.

Condor COVID 19 Distancing Sign, 10", Vynil, 61KJ35 61KJ35

This item is Discontinued.

Condor

COVID 19 Distancing Sign, 10", Vynil, 61KJ35 (Discontinued)

Mfr # 61KJ35
Zoro # G201059514
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61KJ35
Zoro #
G201059514
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
COVID 19 Social Distancing Sign
Header
No Header
Legend
Thank You For Practicing Social Distancing 3 Feet Gracias Por Practicar El Distanciamiento Social 3 Pies
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Double-Sided
No

Description

COVID 19 Social Distancing Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Thank You For Practicing Social Distancing 3 Feet Gracias Por Practicar El Distanciamiento Social 3 Pies, Printed Language English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.