Zoro Homepage

COVID 19 Distancing Sign, 14", Vynil, 61KJ36

  • Mfr # 61KJ36

  • Zoro # G301059506


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Header
No Header
Legend
Thank You For Practicing Social Distancing 3 Feet Gracias Por Practicar El Distanciamiento Social 3 Pies
Width
14 in
Height
10 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61KJ36
Zoro #
G301059506
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
COVID 19 Social Distancing Sign
Header
No Header
Legend
Thank You For Practicing Social Distancing 3 Feet Gracias Por Practicar El Distanciamiento Social 3 Pies
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Double-Sided
No

Description

COVID 19 Social Distancing Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Thank You For Practicing Social Distancing 3 Feet Gracias Por Practicar El Distanciamiento Social 3 Pies, Printed Language English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.