Covid 19 Sign 7X10, Spanish Notice Socia, 7 in Height, 10 in Width, Aluminum, Spanish
- Mfr # HWN830A1007
- Zoro # G7661377
product price:Â
$
13.29
/ea
Key Features
Header
Aviso
Legend
Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia
Width
10 in
Height
7 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN830A1007
- Zoro #
- G7661377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.032 in
Details
- Item
- Covid 19 Sign 7X10, Spanish Notice Socia
- Header
- Aviso
- Legend
- Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Legend Color
- White
- Header Background Color
- Blue
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Double-Sided
- No
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black
Description
Covid 19 Sign 7X10, Spanish Notice Socia, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia, Printed Language Spanish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.