Covid 19 Sign 7X10, Spanish Prevent Covi, 7 in Height, 10 in Width, Polyester, Spanish
Mfr # HWB724T1007
Zoro # G7654858
product price: $5.99
/eaKey Features
Header
No Header
Legend
Deten El Propagación Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos
Width
10 in
Height
7 in
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB724T1007
Zoro #
G7654858
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Details
Item
Covid 19 Sign 7X10, Spanish Prevent Covi
Header
No Header
Legend
Deten El Propagación Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Blue, White
Description
Covid 19 Sign 7X10, Spanish Prevent Covi, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Deten El Propagación Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.