This item is Discontinued.

Condor COVID 19 Social Distancing Floor Sign, 12 in H, 12 in W, Vinyl, English, 61KJ31 61KJ31

This item is Discontinued.

Condor

COVID 19 Social Distancing Floor Sign, 12 in H, 12 in W, Vinyl, English, 61KJ31 (Discontinued)

Mfr # 61KJ31
Zoro # G101209293
Country of Origin United States
Category Floor Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61KJ31
Zoro #
G101209293
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Item
COVID 19 Social Distancing Floor Sign
Header
No Header
Legend
Please Maintain 3 Ft Distance One Way
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Double-Sided
No

Description

COVID 19 Social Distancing Floor Sign, Sign Subject Matter Social Distancing, Height 12 in, Width 12 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Maintain 3 Ft Distance One Way, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.