Shop ZORO SELECT
See all product information
COVID 19 Social Distancing Floor Sign, 12 in H, 12 in W, Vinyl, English, 61KJ32
Mfr # 61KJ32
Zoro # G401209283
product price:Â $22.69
/eaKey Features
Header
No Header
Legend
Maintain 3 Ft Social Distance
Width
12 in
Height
12 in
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61KJ32
Zoro #
G401209283
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Details
Item
COVID 19 Social Distancing Floor Sign
Header
No Header
Legend
Maintain 3 Ft Social Distance
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Description
COVID 19 Social Distancing Floor Sign, Sign Subject Matter Social Distancing, Height 12 in, Width 12 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Maintain 3 Ft Social Distance, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.