Covid 19 Vaccine Label, 6 in W x 6 in H, English, Vinyl, White
Mfr # 60XZ77
Zoro # G200410965
product price:Â $12.49
/pk 5, $2.50/ea
Sold in multiples of 2 for $24.98
Key Features
Header
No Header
Legend
Covid-19 Vaccine Available Get Vaccinated
Width
6 in
Height
6 in
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60XZ77
Zoro #
G200410965
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
6 in
Details
Item
Covid 19 Vaccine Label
Header
No Header
Legend
Covid-19 Vaccine Available Get Vaccinated
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Covid 19 Vaccine Label, Height 6 in, Width 6 in, Sign Material Vinyl, Header No Header, Legend Covid-19 Vaccine Available Get Vaccinated, Printed Language English, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.