This item is Discontinued.

Condor Covid 19 Vaccine Sign, 10 in W x 14 in H, English, Aluminum, White 60YG41

This item is Discontinued.

Condor

Covid 19 Vaccine Sign, 10 in W x 14 in H, English, Aluminum, White (Discontinued)

Mfr # 60YG41
Zoro # G900460987
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YG41
Zoro #
G900460987
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Covid 19 Vaccine Sign
Header
Attention
Legend
Get Vaccinated Here
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Covid 19 Vaccine Sign, Height 14 in, Width 10 in, Sign Material Aluminum, Header Attention, Legend Get Vaccinated Here, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.