Shop CONDOR
See all product information
Create Account
Covid 19 Vaccine Sign, 10 in W x 14 in H, English, Polyethylene, White
- Mfr # 60YG42
- Zoro # G900460994
product price:Â
$
10.69
/ea
Key Features
Header
Attention
Legend
Get Vaccinated Here
Width
10 in
Height
14 in
Sign Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60YG42
- Zoro #
- G900460994
- UPC #
- -
- Country of Origin
- United States
- Item
- Covid 19 Vaccine Sign
- Header
- Attention
- Legend
- Get Vaccinated Here
- Sign Material
- Polyethylene
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
Dimensions
- Width
- 10 in
- Height
- 14 in
Description
Covid 19 Vaccine Sign, Height 14 in, Width 10 in, Sign Material Polyethylene, Header Attention, Legend Get Vaccinated Here, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.