Covid 19 Vaccine Sign, 7 in W x 10 in H, English, Polyethylene, White
Mfr # 60YG39
Zoro # G000461006
product price:Â $6.49
/ea
Sold in multiples of 3 for $19.47
Key Features
Header
Attention
Legend
Get Vaccinated Here
Width
7 in
Height
10 in
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60YG39
Zoro #
G000461006
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Item
Covid 19 Vaccine Sign
Header
Attention
Legend
Get Vaccinated Here
Sign Material
Polyethylene
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Covid 19 Vaccine Sign, Height 10 in, Width 7 in, Sign Material Polyethylene, Header Attention, Legend Get Vaccinated Here, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.