CPR STATION, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y28

  • Mfr # 480Y28

  • Zoro # G5834418


product price:  $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Legend
CPR STATION
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y28
Zoro #
G5834418
UPC #
00194484248468
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
CPR STATION
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Write on Surface
No
Anti-Slip Surface
No
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
2 Flange
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Sign Legend
CPR Station
Sign Format
Other Format
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend CPR Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.