Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 21AH72

  • Zoro # G5320524


product price: $8.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AH72
Zoro #
G5320524
UPC #
190735053584
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2055
Glove Construction
Seamless Knit
Application
Electronic and Small Parts Assembly, Hi-Tech Applications,Automotive Sub-Assembly, Inspection
Puncture Resistant
Yes
Weight
Light
Thumb Style
Wing
Abrasion Resistant
Yes
Cut Resistant
Yes
Glove Hand Style
Left and Right
Stitching Material
Polyester
Finger Material
HPPE, Polyurethane
Palm Material
PU
ANSI/ISEA Puncture Level
0
Glove Cut
Clute
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105
Silicone-Free
No
Brand and Series
Condor
Latex-Free
No
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Insulated
No
Glove Back Material
HPPE
EN 388 Rating
4X42D
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Reversible
No
Sold As
Pair
Glove Lining Material
HPPE
Cuff Color
Gray
Double-Dipped
No
Minimum Temperature
Not Rated
Palm Type
Coated
Hem Style
Finished
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Glove Coating Color
Black
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.