Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Palm Dipped, Polyurethane, A4 Cut Level, Black, Large (Size 9), 1 Pair

  • Mfr # 21AH70

  • Zoro # G5320506


product price: $8.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AH70
Zoro #
G5320506
UPC #
190735053560
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2055
Glove Construction
Seamless Knit
Stitching Material
Polyester
Puncture Resistant
Yes
Weight
Light
Glove Cut
Clute
Cut Resistant
Yes
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Finger Material
HPPE/Polyurethane
Palm Material
PU
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105
Suggested Use Environment
Dry
Application
Electronic and Small Parts Assembly, Hi-Tech Applications,Automotive Sub-Assembly, Inspection
Abrasion Resistant
Yes
Latex-Free
No
Brand and Series
Condor
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Insulated
No
Glove Back Material
HPPE
Lint-Free
No
Finger Coverage
Full Finger
EN 388 Rating
4X42D
Reversible
No
Double-Dipped
No
Sold As
Pair
Glove Lining Material
HPPE
Glove Coating Color
Black
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Palm Type
Coated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Cuff Color
Gray
Hem Style
Finished
Knit Material Color
Gray
Products By Industry
Electrical

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.