Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Cut Resistant Coated Gloves, A4 Cut Level, 13 ga, Black, L 48UR24

Cut Resistant Coated Gloves, A4 Cut Level, 13 ga, Black, L (Discontinued)

  • Mfr # 48UR24
  • Zoro # G4149498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR24
Zoro #
G4149498
UPC #
190735892114
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9-3/4"
Thickness
13 ga
Glove Length Style
Standard

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
1
Standards
ANSI 105, EN388
Knit Material
HPPE
Cuff Style
Knit
Finger Style
Full
Suggested Use Environment
Dry
Stitching Material
HPPE/Nylon/Spandex(R)
Palm Material
Polyurethane
Puncture Resistant
Yes
Finger Material
HPPE, Nylon, Spandex,Steel
Coating Material
Polyurethane
Abrasion Resistant
Yes
Lining
HPPE, Nylon, Spandex,Steel
Glove Lining Material - Cut Resistant
HPPE, Spandex(R)
Glove Cut
Clute
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Cut Resistant
Yes
Thumb Style
Wing
Series
Condor
Hand
Right/Left
ANSI Puncture Newtons
Less Than 99
ANSI/ISEA Puncture Level
3
Weight
Light
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
Less Than 99
ANSI/ISEA Cut Level - 2011
4
Brand and Series
Condor
Latex-Free
No
Glove Materials
HPPE, Spandex(R)
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 100
ANSI/ISEA Cut Grams
Greater Than 1500
Insulated
No
Hand Style
Left and Right
Glove Coating Color
Black
Glove Insulation Material
Foam
Palm Coating Material
Polyurethane
Hem Style
Finished
Color (Knit/Coating)
Black / Black
EN 388 Rating
4X43D
Impact Protection Style
Standard
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Coating Type
Dipped
Lint-Free
No
Glove Construction
Seamless Knit
Double-Dipped
No
Knit Material Color
Black
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Reversible
No
Pairs per Package
1
Touchscreen Compatible
No
Finger Coverage
Full Finger
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 4X43D, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.