Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , M 1 PR 48UR23

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , M 1 PR (Discontinued)

  • Mfr # 48UR23
  • Zoro # G4149507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR23
Zoro #
G4149507
UPC #
190735892909
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
13 ga
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
1
Series
Condor
Knit Material
HPPE
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Spandex(R)
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Cut Resistant
Yes
Lining
HPPE, Nylon, Spandex,Steel
ANSI/ISEA Puncture Force
Less Than 99
Thumb Style
Wing
Glove Lining Material - Cut Resistant
HPPE, Spandex(R)
Finger Material
HPPE, Nylon, Spandex,Steel
Suggested Use Environment
Dry
Glove Hand Style
Left and Right
Finger Style
Full
Glove Cut
Clute
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Hand
Right/Left
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
Weight
Light
Stitching Material
HPPE/Nylon/Spandex(R)
Puncture Resistant
Yes
Standards
ANSI 105, EN388
ANSI Puncture Newtons
Less Than 99
Coating Material
Polyurethane
Palm Material
Polyurethane
Brand and Series
Condor
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
Greater Than 100
Glove Back Material
HPPE, Nylon, Spandex,Steel
Insulated
No
Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Coating Color
Black
Lint-Free
No
Pairs per Package
1
Glove Insulation Material
Foam
Hand Protection Style
Glove
Knit Material Color
Black
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Double-Dipped
No
Reversible
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon
Impact Protection Style
Standard
EN 388 Rating
4X43D
Hem Style
Finished
Touchscreen Compatible
No
Insulation Material
Foam

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 4X43D, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.