Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Cut Resistant Coated Gloves, A5 Cut Level, Black/Gray, L 30YP45

Cut Resistant Coated Gloves, A5 Cut Level, Black/Gray, L (Discontinued)

  • Mfr # 30YP45
  • Zoro # G9786576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP45
Zoro #
G9786576
UPC #
190735065976
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10-1/4"
Glove Length Style
Standard

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Standards
ANSI/ISEA 105
Knit Material
Dyneema(R)
Cuff Style
Knit
Stitching Material
HPPE
ANSI/ISEA Puncture Force
208
Abrasion Resistant
Yes
Glove Lining Material - Cut Resistant
HPPE
ANSI Puncture Newtons
208
Cut Resistant
Yes
Coating Material
Foam Nitrile
Thumb Style
Wing
ANSI/ISEA Puncture Level
3
Lining
HPPE, Stainless Steel
Application
Sheet Metal Handling, Handling Sharp Components, Fabrication Work, Exposure to Oils, Fats and Solvents, Automotive and Other Assembly Work
Weight
0.24 lb.
Finger Style
Full
Finger Material
HPPE
Hand
Right/Left
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Palm Material
Foam Nitrile
Silicone-Free
No
Glove Materials
HPPE
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
5
Latex-Free
No
ANSI/ISEA Abrasion Cycles
17,035
ANSI/ISEA Cut Grams
4223
Hand Style
Left and Right
Glove Construction
Seamless Knit
Coating Type
Dipped
Double-Dipped
No
Material (Thck)
Dyneema(R)
Palm Coating Material
Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.