This item is Discontinued.

Condor Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Foam Nitrile , Smooth , M 1 PR 30YP44

This item is Discontinued.

Condor

Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Foam Nitrile , Smooth , M 1 PR (Discontinued)

Mfr # 30YP44
Zoro # G9786585
UPC # 190735065969
Country of Origin Pakistan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30YP44
Zoro #
G9786585
UPC #
190735065969
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
10 ga
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Condor
Knit Material
Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
4223
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Finger Material
Dyneema(R)
Thumb Style
Wing
Standards
ANSI/ISEA 105
Finger Style
Full
Stitching Material
Dyneema(R)
Cut Resistant
Yes
Hand
Right/Left
ANSI Puncture Newtons
207
Suggested Use Environment
Dry/Light Oil
Application
Sheet Metal Handling, Handling Sharp Components, Fabrication Work, Exposure to Oils, Fats and Solvents, Automotive and Other Assembly Work
Lining
HPPE, Stainless Steel
Puncture Resistant
Yes
Glove Lining Material - Cut Resistant
Dyneema(R)
ANSI/ISEA Puncture Force
207
Glove Hand Style
Left and Right
Palm Material
Foam Nitrile
Weight
0.21 lb.
Coating Material
Foam Nitrile
ANSI/ISEA Puncture Level
3
Glove Cut
Continuous
ANSI/ISEA Cut Level - 2011
5
Silicone-Free
No
Latex-Free
No
Brand and Series
Condor
ANSI/ISEA Abrasion Cycles
17,035
Glove Back Material
HPPE
Hand Style
Left and Right
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Touchscreen Compatible
No
Knit Material Color
White
Glove Coating Color
Black
Glove Lining Material
Dyneema(R)

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.