Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level 2 , Nitrile , Smooth , M 1 PR

  • Mfr # 30YP54

  • Zoro # G9786481


product price: $23.39
/pr

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP54
Zoro #
G9786481
UPC #
190735066065
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
15 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
ANSI/ISEA Cut Grams
667
Palm Material
Foam Nitrile
Finger Material
Dyneema(R)
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry/Light Oil
Stitching Material
Dyneema(R)
Cut Resistant
Yes
Application
Sheet Metal Handling, Handling Sharp Components, Fabrication Work, Exposure to Oils, Fats and Solvents, Automotive and Other Assembly Work
Glove Hand Style
Ambidextrous
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Force
66 N
Puncture Resistant
Yes
Thumb Style
Wing
Weight
0.21 lb.
Abrasion Resistant
Yes
Glove Cut
Continuous
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
4511
Glove Back Material
HPPE
Silicone-Free
No
Shop By
Closeouts
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.