Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level 2 , Nitrile , Smooth , XL 1 PR

  • Mfr # 30YP56

  • Zoro # G9786463


product price: $23.39
/pr

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP56
Zoro #
G9786463
UPC #
190735066089
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
11.25 in
Thickness
15 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
ANSI/ISEA Cut Grams
667
Abrasion Resistant
Yes
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
66 N
Palm Material
Foam Nitrile
Cut Resistant
Yes
ANSI/ISEA Puncture Level
2
Stitching Material
Dyneema(R)
Application
Sheet Metal Handling, Handling Sharp Components, Fabrication Work, Exposure to Oils, Fats and Solvents, Automotive and Other Assembly Work
Standards
ANSI/ISEA 105
Thumb Style
Wing
Glove Hand Style
Ambidextrous
Finger Material
Dyneema(R)
Weight
0.25 lb.
Glove Cut
Continuous
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
4511
Glove Back Material
HPPE
Silicone-Free
No
Shop By
Closeouts
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.