Zoro Homepage

Cut Resistant Coated Gloves, Cut Level 2 , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 29PH99

  • Zoro # G8492906


product price: $7.05
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29PH99
Zoro #
G8492906
UPC #
190735057711
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Palm Material
HPPE,Polyurethane
Thumb Style
Wing
Glove Hand Style
Ambidextrous
Finger Material
HPPE/Polyurethane
Abrasion Resistant
No
Puncture Resistant
No
Weight
0.16 lb.
Standards
ANSI/ISEA 105-2011
Cut Resistant
Yes
Stitching Material
Polyester
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Suggested Use Environment
Dry
Glove Cut
Seamless knit
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Brand and Series
Condor
Latex-Free
No
Glove Back Material
HPPE
Shop By
Closeouts
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105-2011, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.