Zoro Homepage

Cut Resistant Coated Gloves, Cut Level 3 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 29JV54

  • Zoro # G8492626


product price: $6.55
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JV54
Zoro #
G8492626
UPC #
190735056967
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
10 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
ANSI/ISEA Cut Grams
Greater Than 1000
Suggested Use Environment
Dry/Light Oil
Glove Cut
Clute
Standards
ANSI/ISEA 105
Thumb Style
Wing
Glove Hand Style
Ambidextrous
Stitching Material
Polyester
Puncture Resistant
No
Cut Resistant
Yes
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Weight
Heavy
Finger Material
HPPE
Palm Material
Natural Rubber
ANSI/ISEA Puncture Level
0
Abrasion Resistant
Yes
ANSI/ISEA Cut Level - 2011
3
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
HPPE
Silicone-Free
No
Shop By
Closeouts
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.