Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , 2XL 1 PR

  • Mfr # 30YP37

  • Zoro # G9786612


product price: $16.59
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP37
Zoro #
G9786612
UPC #
190735065891
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
11.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
674
Glove Construction
Seamless Knit
Finger Material
Dyneema(R)
Suggested Use Environment
Dry/Light Oil
Standards
ANSI/ISEA 105
Cut Resistant
Yes
Stitching Material
Dyneema(R)
Thumb Style
Wing
Glove Hand Style
Ambidextrous
Palm Material
Foam Nitrile
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Application
Sheet Metal Handling, Handling Sharp Components, Fabrication Work, Exposure to Oils, Fats and Solvents, Automotive and Other Assembly Work
ANSI/ISEA Puncture Force
157 N
Weight
0.27 lb.
Puncture Resistant
Yes
Glove Cut
Continuous
Latex-Free
No
ANSI/ISEA Cut Level - 2011
2
Brand and Series
Condor
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
17,804
Glove Back Material
HPPE
Double-Dipped
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Coating Color
Black
Shop By
Closeouts
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products