Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # 49AD94

  • Zoro # G4595565


product price: $9.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49AD94
Zoro #
G4595565
UPC #
190735893180
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Application
Food, Poultry and Meat Processing, Restaurants, Deli, Food Service, Knife and Blade Sharpening and Cleaning, Fishing
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Puncture Resistant
Yes
Finger Material
HPPE
Glove Cut
Clute
ANSI/ISEA Puncture Force
0
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
0
Glove Hand Style
Ambidextrous
Palm Material
Polyurethane
Standards
ANSI/ISEA 105-2016, EN388
Cut Resistant
Yes
Stitching Material
Polyester
Weight
Light
Silicone-Free
No
Latex-Free
No
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
0
Insulated
No
Glove Back Material
HPPE
Touchscreen Compatible
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Sold As
Pair
Glove Lining Material
HPPE
Knit Material Color
Blue
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Palm Type
Coated
Cuff Color
Blue
Lint-Free
No
Glove Coating Color
Blue
EN 388 Rating
3X42B
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X42B, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.