Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 29JV89

  • Zoro # G8492811


product price: $8.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JV89
Zoro #
G8492811
UPC #
190735057230
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
0
Standards
ANSI 105, EN388
Palm Material
HPPE,Polyurethane
Thumb Style
Wing
Abrasion Resistant
Yes
Puncture Resistant
No
Suggested Use Environment
Dry
Finger Material
HPPE/Polyurethane
Weight
0.13 lb.
Cut Resistant
Yes
Stitching Material
Polyester
Glove Hand Style
Ambidextrous
Application
Handling and Assembling Small Parts and Products with Sharp Edges of Stamped Metal, Plastic or Ceramics
Glove Cut
Clute
ANSI/ISEA Cut Level - 2011
2
Latex-Free
No
Silicone-Free
No
Brand and Series
Condor
ANSI/ISEA Abrasion Cycles
Greater Than 10,000
Insulated
No
Glove Back Material
HPPE
Knit Material Color
White
Touchscreen Compatible
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Double-Dipped
No
EN 388 Rating
4X42B
Glove Lining Material
HPPE
Cuff Color
White
Hand Protection Style
Glove
Hem Style
Finished
Glove Coating Color
Black
Minimum Temperature
Not Rated
Lint-Free
No
Sold As
Pair
Reversible
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.