Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 20GZ32

  • Zoro # G8548373


product price: $7.65
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GZ32
Zoro #
G8548373
UPC #
190735890318
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 500
Cut Resistant
Yes
Stitching Material
Polyester
Weight
0.14 lb.
Palm Material
Kevlar(R),Nitrile
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Application
Oil/Gas Operations, Maintenance and Mechanics, Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Ramming, Automotive, Electrical, HVAC, Plumbing, Oils and Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Finger Material
Kevlar(R)/Nitrile
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level - 2011
2
Brand and Series
Condor
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
Kevlar(R),Nitrile
Glove Lining Material
Kevlar®
Finger Coverage
3,4 on Thumb, Index and Middle

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.