Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Nitrile , Smooth , XL 1 PR

  • Mfr # 48UR20

  • Zoro # G4149531


product price: $4.89
/pr
Sold in multiples of 12 for $58.68

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR20
Zoro #
G4149531
UPC #
190735894651
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Weight
Light
Glove Hand Style
Ambidextrous
Stitching Material
Polyester
Finger Material
Polyester, Stainless Steel
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
Less Than 149
ANSI/ISEA Puncture Level
4
Glove Cut
Clute
Palm Material
Nitrile
Cut Resistant
Yes
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Standards
ANSI 105, EN388
Thumb Style
Coated
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
3
Latex-Free
No
Brand and Series
Condor
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Glove Back Material
Polyester, Stainless Steel
Palm Type
Coated
Double-Dipped
No
EN 388 Rating
3X42C
Finger Coverage
Full Finger
Touchscreen Compatible
No
Hem Style
Finished
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Coating Color
Green
Lint-Free
No
Reversible
No
Knit Material Color
Lime
Pairs per Package
12
Glove Lining Material
Polyester, Stainless steel

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3X42C, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.