Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 29JV38

  • Zoro # G8560106


product price: $8.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JV38
Zoro #
G8560106
UPC #
190735056806
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
1
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Finger Material
Polyurethane
Palm Material
Polyurethane
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
0
Stitching Material
Polyester
Abrasion Resistant
Yes
Puncture Resistant
No
Thumb Style
Wing
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Standards
ANSI/ISEA 105
Glove Hand Style
Ambidextrous
Glove Cut
Clute
Weight
Light
Cut Resistant
Yes
ANSI/ISEA Cut Level - 2011
3
Brand and Series
Condor
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 100
Glove Back Material
HPPE
Insulated
No
Touchscreen Compatible
No
Cuff Color
Gray
Hand Protection Style
Glove
Glove Lining Material
HPPE
Glove Coating Color
Black
Double-Dipped
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Palm Type
Coated
EN 388 Rating
4X42C
Includes Finger Fourchettes
No
Reversible
No
Hem Style
Finished
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.