Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A4 , Dotted , PVC , Dotted , XL 1 PR

  • Mfr # 48UR45

  • Zoro # G4149315


product price: $12.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Blue,Yellow
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR45
Zoro #
G4149315
UPC #
190735892725
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Blue,Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Abrasion Resistant
Yes
Glove Cut
Clute
Suggested Use Environment
Dry
Cut Resistant
Yes
Standards
ANSI 105, EN388
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
ANSI/ISEA Puncture Force
Less Than 9
Glove Hand Style
Ambidextrous
Finger Material
Kevlar(R)
Weight
Light
Palm Material
PVC
Brand and Series
Condor
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
Kevlar ®
Minimum Temperature
Not Rated
Reversible
No
Touchscreen Compatible
No
Lint-Free
No
Double-Dipped
No
Knit Material Color
Yellow
Finger Coverage
Full Finger
Hand Protection Style
Glove
Sold As
Pair
Glove Coating Color
Black
EN 388 Rating
3X3XD
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Palm Type
Coated
Glove Lining Material
Kevlar®

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2X3XD, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.