Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Latex , Rough , S 1 PR

  • Mfr # 48UR27

  • Zoro # G4149461


product price: $12.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR27
Zoro #
G4149461
UPC #
190735896914
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 2200
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Cut Resistant
Yes
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Standards
ANSI 105, EN388
Glove Cut
Clute
Finger Material
Kevlar(R),Steel,Polyester
ANSI/ISEA Puncture Level
4
Abrasion Resistant
Yes
Palm Material
Latex
ANSI/ISEA Puncture Force
Less Than 149
Glove Hand Style
Ambidextrous
Thumb Style
Wing
Stitching Material
Kevlar(R)
Puncture Resistant
Yes
Weight
Light
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
5
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Insulated
No
Glove Back Material
Kevlar(R),Steel,Polyester
Impact Protection Style
Standard
Glove Coating Color
Black
Minimum Temperature
Not Rated
Glove Insulation Material
Foam
Double-Dipped
No
Reversible
No
Includes Finger Fourchettes
No
EN 388 Rating
3X44E
Finger Coverage
Full Finger
Pairs per Package
1
Glove Lining Material
Nylon
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Lint-Free
No
Knit Material Color
Yellow
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 3X44E, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.