Zoro Homepage

Cut-resistant glove, Cut Level A2 , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 61CV58

  • Zoro # G203088789


product price: $6.45
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61CV58
Zoro #
G203088789
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 gauge
Glove Length Style
Standard

Description

Cut-resistant glove, ANSI/ISEA Cut Level A2, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.