Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-resistant glove, Cut Level A2 , Polyurethane , Smooth , XL 1 PR

  • Mfr # 61CV62

  • Zoro # G803088769


product price: $6.25
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61CV62
Zoro #
G803088769
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut-resistant glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Glove Liner Material
HPPE
Glove Coating Color
Gray
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
EN 388 Rating
4X42B
Weight
Lightweight
Silicone-Free
No
Reversible
No
Brand and Series
Condor
Standards
ANSI/ISEA 105, EN388
EN 388 Impact Rated
No
ANSI/ISEA Puncture Level
3
Thumb Style
Wing
Cut-Resistance Coverage
Full
Double-Dipped
No
Knit Material Color
Gray
Glove Lining Material
HPPE
Cuff Color
Gray

Description

Cut-resistant glove, ANSI/ISEA Cut Level A2, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.