Cut-Resistant Gloves, Cut Level A4 , Nitrile , 2XL 1 PR

  • Mfr # 60NN02

  • Zoro # G601954341


product price:  $8.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Yellow
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60NN02
Zoro #
G601954341
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Yellow
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit
Glove Materials
Fibgerglass, Kevlar(R), Polyester, Spandex
ANSI/ISEA Cut Grams
1,930 g
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Cycles
11,000
Glove Coating Color
Gray
Insulated
No
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Includes Red Palm
No
Includes Double Palm
No
ANSI/ISEA Puncture Force
55 N
Includes Pull Strap
No
ANSI/ISEA Cut Load
1,930 g
Includes Padded Palm
No
Brand and Series
Condor
Silicone-Free
No
Standards
ANSI/ISEA 105-2016, EN388
Latex-Free
No
Reversible
No
ANSI/ISEA Puncture Level
2
High-Visibility
No
Includes ID Panel
No
Cut-Resistance Coverage
Full
Lint-Free
No
Includes Finger Fourchettes
No
Reflective Backing
No
Knit Material Color
Yellow
Oil-Resistant
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Fibgerglass, Kevlar(R), Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105-2016, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.