Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Cut Resistant Gloves, Cut Level A4 , Uncoated , None , S 1 PR 48UR47

Cut Resistant Gloves, Cut Level A4 , Uncoated , None , S 1 PR (Discontinued)

  • Mfr # 48UR47
  • Zoro # G4149297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR47
Zoro #
G4149297
UPC #
190735892947
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9-1/4"
Size- Numeric
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm and Fingers
Color
Green
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
5
Series
Condor
Knit Material
Kevlar(R)
Cuff Style
Knit
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
4
Weight
Light
Palm Material
Cowhide Leather
Puncture Resistant
Yes
Glove Cut
Clute
Finger Style
Full
Thumb Style
Wing
Hand
Right/Left
Cut Resistant
Yes
Glove Hand Style
Left and Right
Finger Material
Kevlar(R), Steel, TC, Polyester
Suggested Use Environment
Dry
ANSI/ISEA Puncture Force
Less Than 149
Stitching Material
Kevlar(R)
Standards
ANSI 105, EN388
Abrasion Resistant
Yes
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Lining
Kevlar(R), Steel, TC, Polyester
Glove Lining Material - Cut Resistant
Kevlar(R)
Coating Material
Uncoated
ANSI Puncture Newtons
Less Than 149
ANSI/ISEA Cut Level - 2011
4
Glove Liner Material
Kevlar(R)/Steel
Brand and Series
Condor
Cut-Resistance Coverage
360 Degrees
Leather Glove Liner Type
HPPE Liner
Leather Grade
Standard
Leather Glove Style
Leather Palm Knit
Hand Style
Left and Right
Hem Style
Finished
Pairs per Package
12
Silicone-Free
No
ANSI/ISEA Cut Level (Coverage)
A4
Glove Lining Material
Kevlar(R)/Steel
Glove Back Color
Yellow
Hand Protection Style
Glove
Reversible
No
Leather Palm Material
Cowhide
Includes Reinforced Thumb Crotch
No
Palm Type
Leather Palm
Touchscreen Compatible
No
Knit Material Color
Yellow
Glove Palm Material
Cowhide
Minimum Temperature
Not Rated
Sold As
Pair
Lint-Free
No

Description

Leather Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI 105, EN388, Palm Type Leather Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.