Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 61CV74

  • Zoro # G303088801


product price: $5.85
/pr
Sold in multiples of 12 for $70.20

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61CV74
Zoro #
G303088801
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
10 gaugeuge
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Glassfiber, HPPE, Nylon, Polyester, Spandex
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105
Brand and Series
Condor
Glove Liner Material
Glassfiber, HPPE, Nylon, Polyester, Spandex
Latex-Free
No
Hand Protection Style
Glove
Insulated
No
Cut-Resistance Coverage
Full
Silicone-Free
No
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Double-Dipped
No
Reversible
No
Includes Finger Fourchettes
No
Glove Lining Material
Glassfiber, HPPE, Nylon, Polyester, Spandex(R)
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
EN 388 Rating
4X43D
Cuff Color
White
Palm Type
Coated
Lint-Free
No
Minimum Temperature
Not Rated
Sold As
Pair
Touchscreen Compatible
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.