Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A4 , Nitrile , L 1 PR

  • Mfr # 60NM99

  • Zoro # G001860150


product price: $8.69
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60NM99
Zoro #
G001860150
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Yellow
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit
Glove Materials
Fibgerglass, Kevlar(R), Polyester, Spandex
ANSI/ISEA Cut Grams
1,930 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Reversible
No
Glove Hand Style
Left and Right
Lint-Free
No
ANSI/ISEA Abrasion Cycles
11,000
Glove Coating Color
Gray
Hand Protection Style
Glove
Reflective Backing
No
Includes Finger Fourchettes
No
Includes Pull Strap
No
Low-Profile Impact Protection
No
Includes Padded Palm
No
Rope Channel Reinforcement
No
Brand and Series
Condor
Includes Double Palm
No
Latex-Free
No
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Force
55 N
Standards
ANSI/ISEA 105-2016, EN388
Insulated
No
Includes Red Palm
No
Includes ID Panel
No
High-Visibility
No
Silicone-Free
No
ANSI/ISEA Cut Load
1,930 g
Knit Material Color
Yellow
Oil-Resistant
No

Description

VF,Cut-Resistant Gloves,L,21AH87,PR, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Fibgerglass, Kevlar(R), Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105-2016, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.