Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A4 , Uncoated , None , S 1 PR

  • Mfr # 29JV75

  • Zoro # G0351261


product price: $9.65
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JV75
Zoro #
G0351261
UPC #
190735057155
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
7 gauge
Size - Numeric
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Stitching Material
Kevlar(R)
Palm Material
Cowhide Leather
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105
Thumb Style
Wing
Cut Resistant
Yes
Weight
Heavy
Finger Material
HPPE
ANSI/ISEA Puncture Level
0
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Puncture Resistant
No
Glove Cut
Clute
Glove Hand Style
Ambidextrous
Glove Liner Material
Kevlar(R)
Brand and Series
Condor
Cut-Resistance Coverage
360 Degrees
ANSI/ISEA Cut Level - 2011
4
Leather Grade
Standard
Leather Glove Style
Leather Palm Knit
Insulated
No
Glove Back Material
Knit
Hand Protection Style
Glove
Lint-Free
No
Knit Material Color
Gray
Palm Type
Leather Palm
Silicone-Free
No
Glove Lining Material
HPPE
Reversible
No
Hem Style
Finished
EN 388 Rating
4X43D
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Sold As
Pair
Cuff Color
Gray
ANSI/ISEA Abrasion Cycles
Greater than 1000
Finger Coverage
Full

Description

Leather Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.