Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Coated Gloves, 4 Cut Level, Black, High Visibility Yellow, S 29JV65

Coated Gloves, 4 Cut Level, Black, High Visibility Yellow, S (Discontinued)

  • Mfr # 29JV65
  • Zoro # G8492714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JV65
Zoro #
G8492714
UPC #
190735057070
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105
Palm Material
Natural Rubber
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Abrasion Resistant
Yes
Finger Style
Full
Hand
Right/Left
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
No
Weight
Heavy
ANSI/ISEA Puncture Level
0
Coating Material
Nitrile
Finger Material
HPPE
Glove Hand Style
Left and Right
Glove Lining Material - Cut Resistant
HPPE
Thumb Style
Wing
Stitching Material
Polyester
Cut Resistant
Yes
Glove Cut
Clute
Series
Condor
Lining
High-Performance Polyethylene
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
Greater Than 1000
ANSI/ISEA Cut Grams
1775
Hand Style
Left and Right
Knit Material Color
Lime
Silicone-Free
No
Color (Knit/Coating)
Lime
Coating Texture
Foam
Palm Coating Material
Nitrile

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.