Cut-Resistant Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 61CV88

  • Zoro # G202716386


product price:  $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61CV88
Zoro #
G202716386
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Polyurethane, Steel
Glove Construction
Seamless Knit
Glove Coating Color
Gray
ANSI/ISEA Puncture Level
3
Hand Protection Style
Glove
Finger Coverage
Full Finger
EN 388 Rating
4X42E
Glove Hand Style
Left and Right
Thumb Style
Wing
Anti-Static
No
Lint-Free
No
Reversible
No
Brand and Series
Condor
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Heat Level
Not Available
Cut-Resistance Coverage
Palm Side
Latex-Free
No
Pairs per Package
12
Knit Material Color
Gray
Touchscreen Compatible
No
Double-Dipped
No
Minimum Temperature
Not Rated
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Hem Style
Finished

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Polyurethane, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.