Cut-resistant glove, Cut Level A2 , Polyurethane , Smooth , L 1 PR

  • Mfr # 61CV56

  • Zoro # G903088799


product price:  $6.45
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61CV56
Zoro #
G903088799
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut-resistant glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
Glove Liner Material
HPPE
Brand and Series
Condor
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
Glove Coating Color
Gray
Standards
ANSI/ISEA 105, EN388
EN 388 Impact Rated
No
Weight
Lightweight
Silicone-Free
No
EN 388 Rating
4X42B
Reversible
No
Glove Hand Style
Left and Right
Cuff Color
White
Knit Material Color
Gray
Glove Lining Material
HPPE
Double-Dipped
No

Description

Cut-resistant glove, ANSI/ISEA Cut Level A2, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.