Cut-resistant glove, Cut Level A4 , Polyurethane , Smooth , S 1 PR

  • Mfr # 61CV64

  • Zoro # G603088808


product price:  $5.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61CV64
Zoro #
G603088808
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut-resistant glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN388
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Thumb Style
Wing
EN 388 Rating
4X42D
Brand and Series
Condor
Glove Coating Color
Black
Glove Hand Style
Left and Right
Weight
Lightweight
EN 388 Impact Rated
No
Reversible
No
Glove Liner Material
HPPE
Cuff Color
Gray
Glove Lining Material
HPPE
Double-Dipped
No
Knit Material Color
Black

Description

Cut-resistant glove, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.