Cut-resistant glove, Cut Level A4 , Polyurethane , Smooth , XL 1 PR

  • Mfr # 61CV67

  • Zoro # G203088802


product price:  $5.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61CV67
Zoro #
G203088802
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut-resistant glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Liner Material
HPPE
Reversible
No
Cut-Resistance Coverage
Full
Glove Coating Color
Black
EN 388 Rating
4X42D
Thumb Style
Wing
Weight
Lightweight
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Brand and Series
Condor
Silicone-Free
No
Standards
ANSI/ISEA 105, EN388
ANSI/ISEA Puncture Level
3
Knit Material Color
Black
Cuff Color
Gray
Glove Lining Material
HPPE
Double-Dipped
No

Description

Cut-resistant glove, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.